missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Moulding and Stainless Steel Pro-Lock Cable

This is a complete isolation safety system, ideal for securing valves or industrial machinery. The Polypropylene Moulding and Stainless Steel Pro-Lock Cable can only be opened and locked by using a special tool (not included).

39.55 €

Specifications

Product Type Lockout Cable
Material Stainless Steel
Description Pro-Lock and Cable - 1.5 m
Diameter (English) 1.97 in
Diameter (English) Shackle 0.26 in.
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11741975
View Documents
Brady™
225204
Green
39.55 €
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
11731975
View Documents
Brady™
225203
Red
39.55 €
Each
In Stock
to see stock.
Add to basket
 
11751975
View Documents
Brady™
225205
Yellow
39.55 €
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

  • This is a complete isolation safety system, ideal for securing valves or industrial machinery.
  • Can only be opened and locked by using a special tool (not included).
Specifications

Specifications

Lockout Cable
Pro-Lock and Cable - 1.5 m
0.26 in.
6.5 mm
1.64 yd.
1 Ea.
Stainless Steel
1.97 in
50 mm
Lockout Tagout
1.5 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.