missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tubes
Manufactured from polypropylene. BRAND™ Polypropylene Microcentrifuge Tubes include a frosted marking area with subdivisions to provide approximate volume assessment. Attached lid includes membrane with piercing area. Lid forms tight seal to prevent loss from evaporation.
36.70 € - 70.67 €
Specifications
Closure Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Color | Natural |
Material | Polypropylene |
Includes | Lid membrane with piercing area |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Packaging | Price | Quantity & Availability | |||||
10680882
|
BRAND™
780502 |
1.5 mL | 40.8mm | 6 bags of 500 | N/A | ||||||
10458372
|
BRAND™
780550 |
2 mL | 41.15mm | 1 bag of 500 |
36.70 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Manufactured from polypropylene
- Attached lid includes membrane with piercing area.
- Lid forms tight seal to prevent loss from evaporation
- Frosted marking area with subdivisions provide approximate volume assessment.
Specifications
Polypropylene | |
Natural | |
Lid membrane with piercing area | |
10.75 mm |
Autoclavable | |
Polypropylene | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Polypropylene Microcentrifuge Tubes