missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One LeucoSEP™ Polypropylene Tubes

Product Code. 11898992
Click to view available options
Volume (Metric):
12 mL
50 mL
Diameter (Metric) Outer:
16.8 mm
30 mm
Shape:
Conical
Round Bottom
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 300
Pack of 500
This item is not returnable. View return policy

Product Code. 11898992

Brand: Greiner Bio-One 163289

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Developed for the optimal separation of lymphocytes and peripheral mononuclear cells from human whole blood and bone marrow. Greiner Bio One™ LeucoSep™ Polypropylene Tubes feature a transparent, porous, biologically inert HDPE barrier for an accurate and efficient analysis.

  • Non-cytotoxic, non-pyrogenic
  • Efficient separation of lymphocytes and mononuclear cells from peripheral blood and bone marrow
  • Features:
    • Enrichment directly from whole blood
    • Simplified filling through porous barrier (does away with the time-consuming and laborious overlaying of the sample material)
    • Rapid separation in 15 minutes at room temperature
    • No additional laboratory equipment required
    • Removal of erythrocytes and granulocytes
    • No recontamination with erythrocytes
    • No blocking of marker molecules
    • Unfilled for usage of different separation media
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Diameter (Metric) Outer 16.8 mm
Disposable Single-use
Length (Metric) 110 mm
Shape Round Bottom
Sterility Non-sterile
Color Translucent
Material Polypropylene
Volume (Metric) 12 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.