Learn More
Fisherbrand™ Polypropylene 96-Well PCR™ Rack
Ideal for pre- or post-PCR sampling applications. Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
49.05 € - 70.40 €
Specifications
Product Type | PCR Tube Rack |
---|---|
Includes | Removable, hinged lid |
Closure Included | Yes |
Autoclavable | Autoclavable |
Holds | PCR Tubes |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11958074
|
Fisherbrand™
HS23461DF |
Green |
51.40 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11710344
|
Fisherbrand™
HS23461AF |
Blue, Green, Orange, Pink, Yellow |
70.40 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11527593
|
Fisherbrand™
HS23461BF |
Natural |
58.00 €
Pack of 5 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
11948074
|
Fisherbrand™
HS23461CF |
Blue |
49.05 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.
- Sturdy polypropylene construction in a variety of colors.
- Accommodates individual 0.2 mL tubes or strips of 8 or 12 tubes.
- Removable hinged lid lies flat.
- Tube wells are easily identified with embossed numbers and letters.
- Autoclavable and stackable.
Specifications
PCR Tube Rack | |
Yes | |
PCR Tubes | |
96 | |
None | |
Non-sterile |
Removable, hinged lid | |
Autoclavable | |
Polypropylene | |
Rectangular | |
Yes | |
5.2 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.