missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well Reversible Microtube Racks
Flip the rack to store a different microtube size. 96-Well Reversible Microtube Racks include easy-to-grasp tabs for secure handling and storage.
61.55 € - 146.97 €
Specifications
Product Type | 2-in-1 Microcentrifuge Tube Rack |
---|---|
Includes | Raised Rings, Lids |
Closure Included | Yes |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11728174
|
Fisherbrand™
HS2345AF |
Blue, Green, Purple, Yellow, Orange |
146.97 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11738174
|
Fisherbrand™
HS2345BF |
Natural |
70.67 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11978014
|
Fisherbrand™
HS2345FF |
Yellow |
61.55 €
Pack of 5 |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
11958014
|
Fisherbrand™
HS2345CF |
Blue |
81.80 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
11968014
|
Fisherbrand™
HS2345DF |
Green |
77.85 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Made of polypropylene
- Standard 8 x 12 array
- Tabs on each end of rack snap lid into place
- 0.5 mL wells separated by molded-in grid lines, making them easier to see
- Raised rings around the 1.5 to 2.0 mL wells make tubes easier to remove
- Autoclavable
Specifications
2-in-1 Microcentrifuge Tube Rack | |
Yes | |
Autoclavable | |
Polypropylene | |
Yes | |
2 in. |
Raised Rings, Lids | |
8 x 12 | |
Microtubes (0.5 mL), Microcentrifuge Tubes (1.5 to 2 mL) | |
None | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 96-Well Reversible Microtube Racks