missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR Tubes - Singles and Strips
GREENER_CHOICE

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.

Brand:  Eppendorf™ 0030124928

236.55 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.


 View more versions of this product

Product Code. 15903992

  • 246.00 â‚¬ / Pack of 120

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.

  • Design ensures an airtight seal to prevent contamination and evaboration.
  • Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
  • 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
  • Strips are sealable using flat or domed strip-lids.
  • PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 mL
Polypropylene
Domed Strip Cap
Yes
PCR Tube Strip
Non-sterile
PCR Clean (Non-sterile)
Autoclavable
Fast PCR Tube Strips
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf - Consumables

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ PCR Tubes - Singles and Strips > Format: Fast PCR Tube Strips, Sterility: PCR Clean (Non-sterile), Volume: 0.1 mL, Closure Type: Domed Cap Strip, Included

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.