missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ Polypropylene Pipet Fillers
Designed to fit all glass and plastic pipets. VITLab™ Polypropylene Pipet Fillers are color coded for easy volume identification.
30.05 €
Specifications
Material | Polypropylene |
---|---|
For Use With (Application) | Pipetting liquids |
Quantity | 1 Each |
Type | Pipette Filler |
Product Code | Brand | For Use With (Equipment) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Color | Price | Quantity & Availability | ||||
10355711
|
BrandTech™
324794 |
Pipettes, 25 mL | Red |
30.05 €
Each |
N/A | ||||
You may only order up to the available stock. Where an alternative item has been identified it will be shown below |
|||||||||
Description
- For pipetting liquids
- Slow rotation of the actuator-wheels draws liquid into the pipette
- Pressing the air bleed valve automatically empties the pipette without returning the piston
Specifications
Polypropylene | |
Pipetting liquids | |
1 Each | |
Pipette Filler |