missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Prinzing Ball Valve Lockout
The two halves of the Polypropylene Prinzing Ball Valve Lockout encompass the ball valve lever to secure it from inadvertent activation of the valve.
72.55 € - 111.00 €
Specifications
Product Type | Valve Lockout |
---|---|
Material | Polypropylene |
Certifications/Compliance | OSHA 1910.147 |
Description | Prinzing Ball Valve Lockout |
For Use With (Application) | Lockout Tagout |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11736785
|
Brady™
805847 |
Blue | 134.37 mm |
72.55 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
11766785
|
Brady™
805850 |
Blue | 304.8 mm |
111.00 €
Each |
In Stock
Log in to see stock. |
||||
11746785
|
Brady™
805848 |
Green | 134.37 mm |
72.55 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
11776785
|
Brady™
805851 |
Green | 304.8 mm |
111.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
11744944
|
Brady™
800110 |
Red | 134.37 mm |
72.55 €
Each |
In Stock
Log in to see stock. |
||||
11746685
|
Brady™
800111 |
Red | 304.8 mm |
111.00 €
Each |
In Stock
Log in to see stock. |
||||
11786785
|
Brady™
805852 |
Yellow | 304.8 mm |
111.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
11756785
|
Brady™
805849 |
Yellow | 134.37 mm |
72.55 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
Description
- The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
- Locks out pipes from 12.70 to 31.75 mm in open and 12.70 to 63.50 mm closed position.
Specifications
Valve Lockout | |
OSHA 1910.147 | |
Lockout Tagout |
Polypropylene | |
Prinzing Ball Valve Lockout | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title