missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Sample Containers
Click to view available options
Capacity (Metric):
7.5 mL
Specifications
Specifications
Closure Type | Hinged |
Capacity (Metric) | 7.5 mL |
Diameter (Metric) Outer Neck | 38mm |
Material | Polypropylene |
No. per Case | 2500Pack |
Certifications/Compliance | FDA Compliant |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'