missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Scoop

Product Code. 11746555 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1100 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11746555

Brand: Bel-Art™ F367560000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stays upright when filled or empty due to flat bottom. Bel Art™ Polypropylene Scoops are rigid, strong and smooth, and can be used as weighing boats.

  • 60 and 125ml scoops have a longer handle that increases the distance between the hand and sample
  • Rugged polypropylene; steam autoclavable at 121ºC (250ºF)
  • Comply with FDA regulations for food contact
  • Designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 1100 mL
Color Translucent
Length (Metric) Handle 102 mm
Handle Type Long
Length (Metric) 203 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.