missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Scoops
Sample, measure and weigh small volumes. VITLAB™ Polypropylene Scoops are durable, chemically resistant shovels designed for precise measurement. Molded of autoclavable polypropylene with a precision-formed filling edge, flat bottom and comfortable handle. Available in several sizes.
5.10 €
Specifications
Product Type | Measuring Scoop |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Bottom Type | Flat |
Marking Spot | Handle |
Description
These molded one-piece laboratory scoops are made of FDA-grade polypropylene, well suited for sampling, measuring and weighing needs. The shape and size are great for taking samples directly from bottles or containers.- Constructed of sturdy, white polypropylene
- Heat resistant and autoclavable
- High chemical resistance
- Recyclable and reusable
- Designed for precise, easy measurement
- Molded with a precision-formed filling edge
- Comfortable, stable handle with easily readable volume on the upper side
- Flat-bottom design stays upright when placed on a flat surface
- Well suited for a variety of lab applications
- Food, pharmaceutical and environmental sampling
- Chemical and material measuring
- For use as a weighing boat
Specifications
Measuring Scoop | |
Autoclavable | |
Handle | |
FDA |
Polypropylene | |
Flat | |
White | |
Sampling, measuring, weighing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title