missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Scrapers for Industry

Product Code. p-8002471 Shop All Bürkle Products
Click to view available options
Length (Metric):
205 mm
250 mm
Width (Metric):
75 mm
110 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11961471

Brand: Buerkle™ 83004001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these scoops for pharmaceutical, biotechnology, food and beverage, chemistry, industry, agriculture, sampling and veterinary applications. Buerkle™ Polypropylene Scrapers are available in a variety of shapes and sizes with different additives for different applications.

  • Anti-static
  • Polypropylene has a high resistance to chemicals and temperatures
  • The scoops are unbreakable, easy to clean and light-weight
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scraper
Handle Type Fixed
Autoclavable Autoclavable
Color Green
For Use With (Application) For Industry
Length (Metric) 205 mm
Material Polypropylene
Style One-piece
Width (Metric) 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.