missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Spectra/Mesh Screen Discs and Sheets

Product Code. 11741453 Shop All Cole-Parmer Products
Click to view available options
Pore Size:
149 μm
500 μm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 11741453

Brand: Cole-Parmer™ 0663044

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spectra/Mesh Screen Discs and Sheets are available in four material options to ensure chemical and application compatibility.

  • There are four material options to choose from: polypropylene, nylon, PEEK, and 304 stainless steel.
  • The nylon mesh filters out particles down to 8 μm.
    • These are ideal for finer macrofiltration needs and are suitable with all aqueous solutions.
  • Polypropylene (PP) mesh offers strength and stability, while also being resistant to most acids, alkalies, and alcohols.
    • These screens are autoclavable.
  • The PEEK mesh holds its shape and features superior chemical resistance.
    • These are ideal for general filtration, are resistant to acidic and alkaline solutions, and feature temperature stability up to 250°C.
  • The 304 Stainless Steel woven discs or sheets are ideal for high differential pressure applications as they are durable and feature extra strength.

Specifications

Autoclavable Autoclavable
Material Polypropylene
Pore Size 500 μm
Quantity 3 Pk.
Thickness (Metric) 610 μm
Type Screen Sheet
Dimensions (L x W) 30 x 30 cm
Length (English) 11.8 in.
Length (Metric) 30 cm
Width (English) 11.8 in.
Width (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.