missing translation for 'onlineSavingsMsg'
Learn More

Deltalab™ Polypropylene Security Screw Cap Containers

Product Code. 15270996
Click to view available options
Capacity (Metric):
150 mL
No. per Case:
400/Cs.
Unit Size:
Pack of 350
This item is not returnable. View return policy

Product Code. 15270996

Brand: Deltalab™ 409726.G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Position the tamper evident ring on Deltalab™ Polypropylene Security Screw Cap Containers after screwing the cap in a normal way to ensure the safety of contents in these ultra clear polypropylene containers.

  • Ultra clear polypropylene containers with a specially designed tamper evident ring
  • Polyethylene

Specifications

Product Type Container
Graduated Yes
Material Polypropylene
Sterility Sterile
Capacity (Metric) 150 mL
Closure Color Red
Closure Type Screw Cap
Height (Metric) 73 mm
No. per Case 400/Cs.
Width (Metric) 57 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.