missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Polypropylene Slide Cases
Stackable cases for convenient, safe and organized storage of your microscope slides.
Brand: Karl Hecht™ 42704003
This item is not returnable.
View return policy
Description
- Holds 100 microscope slides of 76 x 26mm
- Made of solid polypropylene, red in color
- With hinged lid
- Approx. 210 x 168 x 34mm
Specifications
100 | |
Red | |
210 x 168 x 34 mm | |
Polypropylene |
Hinged lid | |
76 x 26 mm Slides | |
Microscope Slide | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction