missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Spray Bottle with Ethanol Imprint
Click to view available options
Capacity (Metric):
1000 mL
Description
- Transparent polypropylene spray bottle
- Spray nozzle can be regulated from the finest mist (nebulizing) to a precise liquid jet
- Range: approx. 3 to 4 meters
Specifications
Specifications
Capacity | 1000 mL (33.8 oz.) |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Transparent |
Material | LDPE |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Product Type | Spray Bottle |
Chemical Label | Ethanol |
Closure Material | LDPE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction