missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Airtight Refrigerator Boxes
Airtight Refrigerator Boxes provide excellent for flavor preservation and protection from outside odors.
4.70 € - 14.15 €
Specifications
Certifications/Compliance | Food Contact Compliance |
---|---|
Closure Color | White |
Closure Material | LDPE |
Closure Type | Airtight Lid |
Color | Clear |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11794306
|
Gilac™
G602020 |
0.6 L |
4.70 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11704926
|
Gilac™
G602220 |
2.5 L |
14.15 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 75 mm high
- Available in different widths
- Contents are visible and recognizable
- Flexible, airtight lid provided
- Manufactured from polypropylene
Specifications
Food Contact Compliance | |
LDPE | |
Clear | |
Rectangular | |
Storage Box | |
-4°F to +194°F (Container), -15°C to +5°F | |
75 mm |
White | |
Airtight Lid | |
Polypropylene | |
Food Storage | |
Stackable | |
-20°C to +90°C (Container), -15°C to +60°C (Lid) | |
3 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title