missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Standard Tubing Connectors, Plastic

Product Code. 10710325
Click to view available options
Tubing Size:
1.5mm O.D.
2.5mm O.D.
3.0mm O.D.
4.0mm O.D.
5.0mm O.D.
6.0mm O.D.
8.0mm I.D.
Shape:
Straight
T-shape
Y-shape
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10710325

Brand: Ismatec™ ISM561

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Variously sized and shaped tubing connectors. Ismatec™ Standard Tubing Connectors, Plastic are available in different plastic compositions.

  • Standard, non-reducing.
  • Designed for Ismatec™ pump tubing.
  • Available in different sizes, shapes, and compositions.

Specifications

Material Acetal Resin (POM, Polyoxymethylene)
For Use With For 6.0mm I.D. Tubing
Packaging Quantity 10/Pk.
Tubing Size 6.0mm O.D.
Shape Straight
Product Type Standard Tubing Connector
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.