missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Polypropylene Storage Container

Product Code. p-8002473
Click to view available options
Capacity (Metric):
1000 mL
110 mL
13,000 mL
1800 mL
2250 mL
250 mL
3000 mL
370 mL
3750 mL
4350 mL
500 mL
6500 mL
750 mL
7500 mL
Dimensions (L x W x H):
135 x 135 x 50 mm
140 x 140 x 140 mm
175 x 120 x 60 mm
195 x 140 x 60 mm
220 x 155 mm (W x H)
230 x 98 mm (W x H)
235 x 170 x 85 mm
270 x 195 x 105 mm
270 x 270 x 125 mm
325 x 235 x 145 mm
335 x 335 x 165 mm
85 x 100 mm (W x H)
85 x 37 mm (W x H)
85 x 70 mm (W x H)
Shape:
Rectangular
Round
Square
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11378063

Brand: Azpack™ 11378063

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep food safe and ingredients fresh. Azpack™ Polypropylene Storage Container includes a snap on, airtight lid.

  • Professional food storage quality
  • Lid styled for easy opening and resealing
  • 100% airtight
  • Clear polypropylene material
  • Safe for dishwasher, microwave and fridge/freezer

Specifications

Capacity (Metric) 2250 mL
Certifications/Compliance 2002/72/EC, BSEN 1186:2002
Closure Type Snap-on Lid
Color Clear
Material Polypropylene
Shape Rectangular
For Use With (Application) Storage
Includes Snap-On Lid
Product Type Storage Box
Quantity 1 Each
Dimensions (L x W x H) 235 x 170 x 85 mm
Length (Metric) 235 mm
Length (Metric) Interior 159 to 215 mm
Width (Metric) 170 mm
Width (Metric) Interior 91 to 149 mm
Height (Metric) 80 mm
Height (Metric) Interior 81 to 82 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.