missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene 100 Place Slide Box

Store and transport slides safely with durable polypropylene cases. Fisherbrand™ Polypropylene 100 Place Slide Box stores 100 standard-size slides in a secure box with a hinged, latch-lock lid.

15.40 € - 15.95 €

Specifications

Type Slide Storage Box
Slide Capacity 100
Device Holds 100 (25 x 75 mm and 1 x 3 in. Microscope Slides)
Dimensions (L x W x H) 210 x 169 x 37 mm
For Use With (Equipment) 25 x 75 mm and 1 x 3 in. microscope slides
View More Specs

Products 3
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11791476
View Documents
Fisherbrand™
HS15991CF
White
15.95 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11781476
View Documents
Fisherbrand™
HS15991BF
Red
15.90 €
Each
In Stock
to see stock.
Edge
Add to basket
 
11771476
View Documents
Fisherbrand™
HS15991AF
Blue
15.40 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Molded polypropylene box holds 100 slides in secure slots
  • Hinged lid is securely closed by latch lock
  • Includes slide inventory sheet for easy identification
  • Stackable cases include feet for maximum stability
  • Sturdy cases with no liner
Specifications

Specifications

Slide Storage Box
100 (25 x 75 mm and 1 x 3 in. Microscope Slides)
25 x 75 mm and 1 x 3 in. microscope slides
Slide Identification Card
Polypropylene
169 mm
100
210 x 169 x 37 mm
37 mm
210 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene 100 Place Slide Box

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.