missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Natural Polypropylene Straight Barbed Reducing Connectors

Construct fluid paths in the laboratory quickly and with ease using these barbed reducing connectors, ideal for low-pressure applications.

Brand:  Masterflex™ 40610-08

 View more versions of this product

Product Code. 12200439

  • 36.70 € / Each
Estimated Shipment: 21-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemically resistant
  • No leaks, flow restrictions or costly downtime
  • Slip flexible tubing or hose onto the barb to create a secure seal
  • Temperature range from −13° to +66°C
Specifications

Specifications

Polypropylene
-13°C
1/8 in. orifice; 2-7/32 x 9/16 in.
Straight
66°C
3/8 x 1/4 in. tubing I.D.
10 Pack
Ethylene Oxide, Gamma
Natural
Barbed Fitting
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.