Learn More
Kartell™ Polypropylene Two and Three Tier Test Tube Racks
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
Brand: Kartell™ 0056000
12.98 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 02
Additional Details : Weight : 0.10980kg
Description
Manufactured from polypropylene for strength and durability. Kartell™ Polypropylene Two and Three Tier Test Tube Racks hold ten tubes and are lightweight and unbreakable.
- Unbreakable traditional pattern
- Lightweight
- Autoclavable to 120°C.
- Indentations on base area hold test tubes in position
Specifications
Test Tube Rack (3-tier) | |
Tubes (20 mm) | |
12 | |
20 mm |
Autoclavable | |
Polypropylene | |
190 x 60mm | |
20 mm |