missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Union Compression Connector Compression Fittings
Compression fittings are ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics, and metals.
45.95 € - 76.80 €
Specifications
Product Type | Compression Fitting |
---|---|
Material | Polypropylene |
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 10 Pack |
Sterilization Method | Ethylene Oxide |
Product Code | Brand | For Use With | Port Size | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Shape | Price | Quantity & Availability | |||
11846284
|
Masterflex™
06383-10 |
1/4 in. tubing O.D. | 7/32 in. orifice; 1-1/8 x 1-1/8 in. | Elbow | N/A | ||||
11856284
|
Masterflex™
06383-30 |
3/8 in. tubing O.D. | 1/4 in. orifice; 1-11/32 x 1-11/32 in. | Elbow | N/A | ||||
11752789
|
Masterflex™
06381-40 |
0.5 in. tubing O.D. | 3/8 in. orifice; 1-13/32 x 15/16 in. | Straight | N/A | ||||
11732789
|
Masterflex™
06381-10 |
0.25 in. tubing O.D. | 3/16 in. orifice; 1 x 5/8 in. | Straight | N/A | ||||
11742789
|
Masterflex™
06381-30 |
0.375 in. tubing O.D. | 1/4 in. orifice; 1-1/4 x 13/16 in. | Straight | N/A | ||||
11762789
|
Masterflex™
06381-50 |
0.625 in. tubing O.D. | 1/2 in. orifice; 1-17/32 x 1-1/16 in. | Straight | N/A | ||||
Description
- With nut that compresses rigid tubing against fitting body for high-pressure applications
- Withstands higher pressures than barbed fittings
- Forms a secure seal - no leaks, flow restrictions or costly downtime
- Sterilization through ethylene oxide (ETO) only
Specifications
Compression Fitting | |
0°C | |
Ethylene Oxide | |
100°C |
Polypropylene | |
10 Pack | |
220 psi |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title