missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
Higher temperature resistance than LDPE or HDPE
Brand: Fisherbrand™ 300111-0001
Includes: Polypropylene linerless screw caps
Description
Higher temperature resistance than LDPE or HDPE
- Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
† Bottle may reach maximum temperature only if empty.
Specifications
1 oz., 30mL | |
1 oz. | |
PPCO | |
28mm | |
28 mm |
30 mL | |
Translucent | |
Non-sterile | |
PPCO | |
Screw Cap |