missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Copolymer (PPCO) Wide-Mouth Bottles
GREENER_CHOICE

Higher temperature resistance than LDPE or HDPE

Brand:  Fisherbrand™ 300111-0004

86.33 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 11937934

  • 95.15 € / Pack of 72
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Polypropylene linerless screw caps

Description

Description

Higher temperature resistance than LDPE or HDPE

  • Handle up to 120°C (248°F)† for short periods and 100°C (212°F) continuously
  • Brittleness temperature of 0°C (32°F)
  • Rigid walls
  • Excellent chemical resistance
  • Can be sterilized by all normal methods, except dry heat and radiation

Completely disengage threads or remove cap before autoclaving.

† Bottle may reach maximum temperature only if empty.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.2 oz., 125mL
4.2 oz.
PPCO
38mm
Yes
Wide
Unlined
38 mm
125 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Wide Mouth Bottle
PPCO
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers