missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 20, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 mL
250 mL
1 L
5 L
25 L
Packaging Type:
Glass Bottle
Plastic Bottle
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | Colorless to Yellow |
Density | 1.1000 g/mL |
Packaging Type | Plastic Bottle |
Quantity | 5 L |
Solubility | Solubility in water: 100g/L. Other solubilities: 100g/L isopropylalcohol, xylene, insoluble in mineral oil, 10g/L propylene glycol |
Form | Liquid |
Chemical Name or Material | Polysorbate 20 |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction