missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 40, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 mL
250 mL
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Yellow |
Physical Form | Viscous Liquid or Paste At 25°C |
Density | 1.0500g/mL |
Quantity | 25 mL |
Flash Point | >200°C |
Hydroxyl Value | 89 to 105mg KOH/g |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Saponification Value | 41 to 52mg KOH/g |
Specific Gravity | 1.05 |
Show More |
Safety and Handling
Product Identifier
- Tween]TS 40
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction