missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 60, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | Yellow |
Acid Value | 2mg KOH/g max. |
Physical Form | Paste at 25°C |
Density | 1.0800g/mL |
Quantity | 250 mL |
Flash Point | >150°C |
Hydroxyl Value | 81 to 96mg KOH/g |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Saponification Value | 45 to 55mg KOH/g |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'