missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polysorbate 85, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
25 mL
250 mL
1 L
2.5 L
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
Color | Colorless |
Acid Value | 2mg KOH/g max. |
Physical Form | Liquid |
Density | 1.0200g/mL |
Quantity | 2.5 L |
Flash Point | >200°C |
Hydroxyl Value | 38 to 52mg KOH/g |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4700 to 1.4720 |
Afficher plus |
Sécurité et traitement
Identifiant produit
- Tween]TS 85
RUO – Research Use Only
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu