missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Polystop™ 3 piece stopper for Dropping Bottle
Poulten & Graf GmbH Polystop™ 3 piece stopper for Dropping Bottle includes a glass pitette, vinyl teat, and stopper.
65.75 € - 67.44 €
Specifications
Material | Glass |
---|---|
Graduated | No |
Type | 3 piece stopper for dropping bottles |
For Use With (Equipment) | Dropping Bottle |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10137761
|
Poulten & Graf GmbH
L188/SAV/B |
50 mL | N/A | ||||||
12879778
|
Poulten & Graf GmbH
L188/SAV/A |
30 mL | N/A | ||||||
Description
- Includes a strong ungraduated glass pipette
- Includes a durable vinyl teat
- Includes a PP-stopper
Specifications
Glass | |
No | |
3 piece stopper for dropping bottles | |
Dropping Bottle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten & Graf GmbH Polystop™ 3 piece stopper for Dropping Bottle