missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat

Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat features a smooth surface that flexes easily. Disposable boats have a flat bottom, static-free surface and can be used for a variety of lab applications.

Brand:  Fisherbrand™ HS1426AAF

38.60 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12912860

  • 45.23 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Features a diamond shape that easily flexes for accurate pouring
  • Wide, flat bottom helps resist tipping
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
  • Temperature range -10 to 70°C
  • Antistatic surface to ensure complete sample removal
  • 500 FDA/food-grade compliant boats per pack
Specifications

Specifications

Flat
Black
Polystyrene
Antistatic Weighing Boat
55 x 35 x 6 mm
35 mm
5 mL
Single-use
Square
Microwave Moisture Analyzer
55 mm
6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polystyrene Diamond-Shaped Antistatic Weighing Boat > Color: Black; Capacity: 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.