missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 mL
85 mL
280 mL
Type:
Antistatic Weighing Dish
Weighing Boat
Color:
Black
Natural
White
Unit Size:
Pack of 500
Description
Weigh and pour samples with ease. Fisherbrand™ Polystyrene Square-Shaped Standard Weighing Boat folds easily and features a smooth surface and round corners for easy pouring. Choose the size and color that works best for your needs. Disposable and durable.
- Flexible boats feature smooth surfaces and rounded corners to provide accurate pour-outs with minimal sample loss
- Select white, black or blue for best color contrast to ensure sample is completely removed
- Boats are shallow with a wide, flat bottom to resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10 to 70°C (14 to 158°F)
- Available in three sizes and two colors, in packs of 500
- All are FDA/food-grade compliant
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 280 mL |
| Color | Black |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Square |
| Sterility | Non-sterile |
| Type | Antistatic Weighing Dish |
| For Use With (Equipment) | Microwave Moisture Analyzer |
| Size | Large; 140 x 140 x 22 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction