Learn More
Fisherbrand™ Friction-Fit One-Well Tube Racks
Holds one 50mL tube. Fisherbrand™ Friction-Fit One-Well Tube Racks are an economical space-saving choice for small scale sample testing.
Brand: Fisherbrand™
24.25 EUR valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : A0
Additional Details : Weight : 0.07200kg
Description
- Polystyrene construction
- Slides smoothly across the benchtop
- Well Dia: 29 mm
- Dimensions (L x H): 92 x 30mm
- Not recommended for autoclaving
Specifications
Test Tube Single Rack | |
Tubes (29 mm), Tubes (5 mL) | |
1 | |
5/Pk. | |
30 mm |
Blue | |
Polystyrene | |
Conical, round bottom tubes | |
92 mm | |
29 mm |