missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Sterile Micro Spatula
BIOPHARMA

Ideal for handling small quantities of powders and granules. Narrow sampling blade allows samples to be taken from very small containers such as vials.

Brand:  Sampling Systems™ 8015A-170S

Product Code. 12792397

  • 114.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features:

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Different blade widths available.  Ideal for small vials or sample containers
  • Also available in HDPE for extra chemical resistance

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.
Specifications

Specifications

Sterile
Single-use
13 mm
170 mm
2 mL
40 mm
Polystyrene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number120425 Certificate TypeCertificate of Compliance Date19/03/2025 Catalog Number8015A-170S
Lot Number120424 Certificate TypeCertificate of Compliance Date27/01/2025 Catalog Number8015A-170S
Lot Number118408 Certificate TypeCertificate of Compliance Date19/06/2024 Catalog Number8015A-170S
Lot Number117263 Certificate TypeCertificate of Compliance Date06/02/2024 Catalog Number8015A-170S
Lot Number116255 Certificate TypeCertificate of Compliance Date07/11/2023 Catalog Number8015A-170S
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ SteriWare™ Sterile Micro Spatula > Sterile: Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.