missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Polystyrene Multichannel Round Bottom Reservoirs
Microplate format enables use with automated or robotic pipetting devices.
137.00 € - 138.00 €
Specifications
Capacity (Metric) | 48 mL |
---|---|
Material | Polystyrene |
Sterility | Non-sterile |
Type | Multichannel Reservoir |
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Price | Quantity & Availability | |||||
15560754
|
Socorex™
330.08XL |
8 |
137.00 €
Pack of 100 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
15580754
|
Socorex™
330.12XL |
12 |
138.00 €
Pack of 100 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Polystyrene construction
- Each channel has a rounded bottom
- Total capacity 48mL
- Good bench stability
- Perfect combination with multichannel pipettes
Specifications
48 mL | |
Polystyrene | |
Non-sterile | |
Multichannel Reservoir |