missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polystyrene Petri Dishes
Constructed of polystyrene.BRAND™ Polystyrene Petri Dishes and their lids are assembled robotically to reduce the risk of contamination. Transparent, with disposable lid. Lids are available with or without venting.
Brand: Brand™ 452010
294.24 EUR valid until 2024-12-31
Use promo code "21955" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of polystyrene.
- Transparent, with disposable lid.
- Available with or without lid vent.
- Dishes and lids are assembled robotically to reduce the risk of contamination.
Specifications
Transparent | |
Polystyrene | |
Petri Dish | |
Yes | |
55 mm |
Single-use | |
Round | |
1620 Pack | |
16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction