missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths
Description
Semi-micro cuvette, disposable polystyrene.- Capacity 1.6mL
- Transparency approximately 90% between 400nm and 800nm
- Range 336nm to 850nm
- Lightpath 10mm
- Dimensions 12. 5mm x 45mm
Specifications
Semi-micro Cuvette | |
1.6 mL | |
10 mm | |
45 mm |
Single-use | |
Polystyrene | |
400 to 800 nm | |
12.5 mm |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystyrene Semi Micro Cuvettes for Visible Wavelengths > Capacity: 1.6mL; Wavelength: 400 to 800nm
Spot an opportunity for improvement?Share a Content Correction