missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat
Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat features a smooth surface that flexes easily. Disposable boats have a stable, flat bottom and can be used in a variety of lab environments and applications.
Brand: Fisherbrand™ HS1424BF
37.96 EUR valid until 2024-11-30
Use promo code "21756" to get your promotional price.
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Can be used with microwave moisture analyzers
- 500 FDA/food-grade compliant boats per pack
Specifications
Flat | |
White | |
Polystyrene | |
Antistatic Weighing Boat | |
78 x 56 x 14 mm | |
56 mm |
30 mL | |
Single-use | |
Diamond | |
Microwave Moisture Analyzer | |
78 mm | |
14 mm |