missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat
Designed for accurate pouring with minimal sample loss. Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat features a smooth surface that flexes easily. Disposable boats have a stable, flat bottom and can be used in a variety of lab environments and applications.
Brand: Fisherbrand™ HS1424CF
119.46 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Features a diamond shape that easily flexes for accurate pouring
- Wide, flat bottom helps resist tipping
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
- Temperature range -10 to 70°C
- Can be used with microwave moisture analyzers
- 500 FDA/food-grade compliant boats per pack
Specifications
Flat | |
White | |
Polystyrene | |
Weighing Boat | |
119 x 90 x 19 mm | |
90 mm |
100 mL | |
Single-use | |
Diamond | |
Microwave Moisture Analyzer | |
119 mm | |
19 mm |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polystyrene Diamond-Shaped Standard Weighing Boat > Color: White: 100mL
Spot an opportunity for improvement?Share a Content Correction