missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Square Polystyrene Weighing Dishes
Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Square Polystyrene Weighing Dishes are designed to flex for easy pouring. Flat bottom resists tipping. Contoured sides permit no-slip handling.
Brand: Cole-Parmer™ 01017-07
This item is not returnable.
View return policy
Description
Use these weighing dishes with balances, microwave moisture analyzers and hundreds of other sample handling applications. Square Polystyrene Weighing Dishes are designed to flex for easy pouring. Flat bottom resists tipping. Contoured sides permit no-slip handling.
- Rubberized anti-static, polystyrene
- Withstand temperatures up to 180°F
- Resistant to most dilute acids, aqueous solutions, and alcohol bases
- General purpose sample holders
- Rounded corners simplify transfer of powdered or granular samples
- White Translucent Color Dishes - for traditional applications
- Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample
- Disposable
- Biologically inert
Specifications
Flat | |
Blue | |
Polystyrene | |
Weighing Boat | |
Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Application | |
1.625 in. | |
0.313 in. | |
9 mm |
20 mL | |
Single-use | |
Square | |
For easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases | |
Small | |
4.1 cm | |
0.8 cm | |
9 mm |