missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Urine Containers
Manufactured from clear polypropylene for strength and chemical resistance. Kartell™ Polypropylene Urine Containers are available in sterile and non-sterile with color-coded screw caps.
Brand: Kartell™ 0564100
85.22 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Non sterile cups have blue screw caps; sold in multi-packs
- Sterile cups have red screw cap and a sanitized marking area; individually wrapped
- CE marked; IVD approved
Specifications
Yes | |
Polypropylene | |
150 mL | |
Red | |
Screw Cap | |
Urine collection | |
73 mm | |
250/Pk. |
Yes | |
Sterile | |
CE and IVD | |
Polypropylene | |
63 mm | |
20 to 100 mL | |
Polypropylene Screw Cap |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
220511 | Declaration of Conformity | 14/02/2023 | 0564100 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polypropylene Urine Containers > Red polypropylene screw cap; Sterile
Spot an opportunity for improvement?Share a Content Correction