Learn More
Kartell™ Polypropylene Urine Containers
Manufactured from clear polypropylene for strength and chemical resistance. Kartell™ Polypropylene Urine Containers are available in sterile and non-sterile with color-coded screw caps.
Brand: Kartell™ 0564000
105.45 EUR valid until 2025-12-31
Use promo code "24277" to get your promotional price.
Description
- Non sterile cups have blue screw caps; sold in multi-packs
- Sterile cups have red screw cap and a sanitized marking area; individually wrapped
- CE marked; IVD approved
Specifications
Yes | |
Polypropylene | |
150 mL | |
Blue | |
Screw Cap | |
Urine collection | |
73 mm | |
500/Pk. |
Yes | |
Non-sterile | |
CE and IVD | |
Polypropylene | |
63 mm | |
20 to 100 mL | |
Polypropylene Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.