missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Spectrophometry Cuvettes

Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.

Brand:  Kartell™ 0194100

 View more versions of this product

Product Code. 10472511

  • 18.25 € / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured with optical polystyrene or UV grade PMMA for clear and sharp optical path with indication of optical path direction. Kartell™ Spectrophometry Cuvettes are ideal for spectrophotometry application.

  • Equipped with optically machined walls (optical faces) to ensure optimal transparency along the spectral field
    • Polystrene range:340nm to 800nm
    • UV range: 280 to 800nm
  • Path length: 10mm
  • Compatible with most spectrophotometers and photometers on the market
  • Absorption changes: within the ±1% interval
  • 4-optical faces can be used for spectrofluorimetry techniques
  • CE marked--IVD approved
Specifications

Specifications

Semi-micro Cell
2.5 mL
12mm
100Pack
280 to 800 nm
Spectrophotometry
Spectrophotometry
Single-use
Polystyrene
CE-IVD
10 mm
45 mm
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.