missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Square Polystyrene Weighing Dishes
Constructed of impact polystyrene. BRAND™ Square Polystyrene Weighing Dishes with lightweight, flat design are ideal for weighing. Antistatic. Wall thickness is approximately 0.2mm.
Brand: Brand™ 155542
56.60 EUR valid until 2024-09-27
Use promo code "21704" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of impact polystyrene.
- Antistatic.
- Light and flat design.
- Ideal for weighing.
- Wall thickness approx. 0.2 mm.
Specifications
Flat | |
Polystyrene | |
Weighing Dish | |
0.2 mm | |
84 mm | |
24 mm |
100 mL | |
Square | |
Ideal for weighing | |
84 x 84 mm; 84 x 84 x 24mm | |
84 mm |