missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polysulfone Flowmeters for Water
600.00 € - 720.00 €
Specifications
Type | Variable Area Flowmeter |
---|---|
Accuracy | ±3% (Full Scale) |
Float Material | Stainless Steel (316) |
Pressure Rating | 150 psig |
Connections | 1 in. NPT (F) |
Product Code | Brand | Waterflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Waterflow Rate | Price | Quantity & Availability | |||||
11769918
|
Masterflex™
32472-02 |
12 to 115 LPM |
675.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11779918
|
Masterflex™
32472-03 |
15 to 155 LPM |
720.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11749918
|
Masterflex™
32472-00 |
3 to 38 LPM |
600.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
11759918
|
Masterflex™
32472-01 |
7.5 to 75 LPM |
610.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Specifications
Variable Area Flowmeter | |
Stainless Steel (316) | |
1 in. NPT (F) | |
370 mm |
±3% (Full Scale) | |
150 psig | |
Standard, high-capacity, or ultrapure in-line flow meters | |
100°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title