missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Brand:  Kinematica™ 11030030

 View more versions of this product

Product Code. 11955418

  • 836.00 € / Pack of 25
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Sterile, disposable
  • Warranty: 2 years
Specifications

Specifications

Probe
0.3 to 10 mL
82 mm
POM
Sterile, Disposable
Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
25 Pk.
6.5 m/s
7 mm
82 mm
Diposable Sawtooth
Ideal for High Throughput Applications and to Further Avoid Cross Contamination
PT-DA 07/2 SYN-E082
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.