missing translation for 'onlineSavingsMsg'
Learn More

Navailles Polyurethane Adjustable Chair

This Polyurethane Adjustable Chair is easily adjustable and features a comfortable and airy surface. Abrasion-resistant design without staples nor seams.

Brand:  Navailles 7NG 35NHPR 02 905

346.36 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 17406182

  • 424.00 € / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 5-branch, reinforced polyamide base with heavy-duty nylon casters
  • Gas-lift column with height adjustment and shock absorber
  • Ergonomic seat in black KANGO™ soft polyurethane
  • Articulated backrest in black soft polyurethane, adjustable in depth and height
Specifications

Specifications

Black
No Armrests
Laboratories, Chemical Industry
265 lb.
620 to 860 mm
24.4 lb.
Heavy-duty nylon wheels
60 cm
Yes
EN 1021-1, EN 1021-2
Gas-lift column
120 kg
8 Years
11.1 kg
23.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Navailles Polyurethane Adjustable Chair > Polyurethane Adjustable Chair; Seating Height: 620 to 860 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.