missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Polyurethane Adjustable Chair
This Polyurethane Adjustable Chair is easily adjustable and features a comfortable and airy surface. Abrasion-resistant design without staples nor seams.
Brand: Navailles 7NG 35NBPR 00 905
262.33 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 5-branch, reinforced polyamide base with heavy-duty nylon casters
- Gas-lift column with height adjustment and shock absorber
- Ergonomic seat in black KANGO™ soft polyurethane
- Articulated backrest in black soft polyurethane, adjustable in depth and height
Specifications
Black | |
No Armrests | |
Laboratories, Chemical Industry | |
265 lb. | |
480 to 610 mm | |
20.6 lb. | |
Heavy-duty nylon wheels | |
60 cm |
Yes | |
EN 1021-1, EN 1021-2 | |
Gas-lift column | |
120 kg | |
8 Years | |
9.4 kg | |
23.6 in. |