missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Polyurethane Chair on Castors - Asynchronus Mecanism - Mid Lift
Click to view available options
:
Mid Lift
Description
- Chair in polyurethane
- Seat and back in polyurethane
- Asynchronus mecanism, adjustable seat and backrest
- Pneumatic cylinder mid
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Hard floor castors.
Specifications
Specifications
| Product Type | Laboratory Stool |
| Color | Black |
| Adjustable (Height) | Yes |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Quantity | 1 Ea. |
| Seating Height | 470 to 650 mm |
| Weight (Metric) | 11.80 kg |
| With Armrest | No |
| With Backrest | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction