missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyurethane Contoured Seat
Constructed of high quality polyurethane. DBO Sieges™ Polyurethane Contoured Seats are ideal for general lab use.
262.00 € - 285.00 €
Specifications
Adjustable | Height |
---|---|
Back Style | Ergonomic |
Base Style | Branched 5 Wheel |
Diameter (Metric) | 610 mm |
Quantity | 1 Ea. |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11937264
|
mb2
AP3XB2D1NE2 |
660 mm |
285.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
11927834
|
mb2
AP1B2D1NE2 |
700 mm |
262.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Dimensions: 610 dia. x 460mmH
- Five Wheels
Specifications
Height | |
Branched 5 Wheel | |
1 Ea. | |
No | |
Polyurethane |
Ergonomic | |
610 mm | |
Contoured | |
Contoured Seat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title